Beli senai tap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp819.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  2. TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    TEKIRO Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  3. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp719.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  4. KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)
    Mulai

    Rp1.799.900

  5. SKC Hand Tap (Mata Tap)
    74%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  6. TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Mulai

    Rp13.999.900

    TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  7. SKC Tap and Die Set (Set Alat Tap dan Senai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  8. K55 Hand Tap Set (Set Mata Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  9. KRISBOW Tap and Die Set M6-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp289.900

  10. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  11. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  12. Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)
    Mulai

    Rp4.799.900

    Volkel Tap and Die Set Non-Serial Form (Set Alat Tap dan Senai)
    Deskripsi:
    Hand tap DIN 352, non-serialSet per 3 pcs. Round Dies DIN 223Contents:1x Tap holder with Ratchet for right- and left-hand-turn, Size 1 VÖLKEL 10001 1x Adjustable Tap Wrenches DIN 1814 Size 1 VÖLKEL 13010 1x Adjustable Tap Wrenches DIN 1814 Size 2 VÖLKEL 13020 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 5 VÖLKEL 15002 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 20 x 7 VÖLKEL 15003 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 25 x 9 VÖLKEL 15004 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 30 x 11 VÖLKEL 15005 1x Die Stocks, Zinc die cast (mm) DIN 225 (DIN EN 22568) Size 38 x 14 VÖLKEL 15007 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446 1x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450 1x Hand tap set, non-serial, DIN 352, HSS-G, M 3 x 0.5 VÖLKEL 27626 1x Hand tap set, non-serial, DIN 352, HSS-G, M 4 x 0.7 VÖLKEL 27630 1x Hand tap set, non-serial, DIN 352, HSS-G, M 5 x 0.8 VÖLKEL 27634 1x Hand tap set, non-serial, DIN 352, HSS-G, M 6 x 1.0 VÖLKEL 27638 1x Hand tap set, non-serial, DIN 352, HSS-G, M 8 x 1.25 VÖLKEL 27642 1x Hand tap set, non-serial, DIN 352, HSS-G, M 10 x 1.5 VÖLKEL 27646 1x Hand tap set, non-serial, DIN 352, HSS-G, M 12 x 1.75 VÖLKEL 27650
    atribut:
    • Material: HSS-G
  13. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    33%
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  14. JTC Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp2.499.900

    JTC Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  15. SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp3.899.900

    SATA HSS Coarse Thread Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  16. monotaro Hand Tap and Pilot Hole Drill Set (Set Alat Tap dan Bor)
    Mulai

    Rp1.099.900

    monotaro Hand Tap and Pilot Hole Drill Set (Set Alat Tap dan Bor)
    Deskripsi:
    A great value set of frequently used tap sizes and pilot hole drills.For thread cutting and thread correction of general female threads.* The tap is a medium tap (# 2). Please use the first tap (# 1) and the upper tap (# 3) as needed. * Be sure to wear protective equipment when using the product as there is a risk of injury. * Please note that it may break if excessive force is applied. * Do not use for any purpose other than its intended purpose.
    atribut:
    • Material: Tap: HSS, Drill: HSS
    • Set Contents: Tap x 7 (M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5, M12 x 1.75) Drill x 7 (DIA2.5, DIA3.3, DIA4.2, DIA5.0, DIA6.8, DIA8.5, DIA10.3) Tap handle x 1
  17. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
Daftar Harga senai tap Terbaru November 2026
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp819.900
KRISBOW Tap and Die Set Metric (Set Alat Tap dan Senai)Rp249.900
TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Rp569.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp719.900
KRISBOW Tap and Die Set UNC UNF 45EA (Set Alat Tap dan Senai)Rp1.799.900
SKC Hand Tap (Mata Tap)Rp29.900
TRUSCO Hand Tap and Die Set for Metric Thread (Set Alat Tap dan Senai)Rp13.999.900
SKC Tap and Die Set (Set Alat Tap dan Senai)Rp1.299.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp99.900
K55 Hand Tap Set (Set Mata Tap)Rp27.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait